Shop All Passage Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Communicating
Mfr # MK03BD 26D
Zoro # G2524617
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Communicating
Product Information
- Brand Arrow Lock
- MFR # MK03BD 26D
- Zoro # G2524617
- Country of Origin Mexico
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Communicating, Lockset Grade 2, Ball Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Wrought Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- SCHLAGE COMMERCIAL Tailpiece B520667 (B520667)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 230 - Juniper, 20PK (2001230)
- ARROW LOCK Knob Lockset, Mechanical, Passage (RK01BD 32D)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01TA 3)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 3)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 26D)
- BALDWIN RESERVE Baldwin Reserve ENTRATRR150 Entry Tradit (EN.TRA.TRR.150)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 716)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- Arrow Lock Passage Door Knobs