Shop All Passage Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Passage
Mfr # BM01 VL 26D
Zoro # G2524118
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- For Use With Metal or Wood Doors
- Lockset Handle Type Lever
- Includes Strike, Trim
Product Information
- Brand Arrow Lock
- MFR # BM01 VL 26D
- Zoro # G2524118
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style Tapered No Return, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.13, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Ventura Design, For Use With Metal or Wood Doors, Handle Material Brass, Includes Strike, Trim, Item Door Lever Lockset, Key Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC17HD)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4706.150.BIN)
- DELTANA Drive In Ball Catch, Steel (DBC10)
- ARROW LOCK Lever Lockset, Mechanical, Passage, Grd. 2 (RL01SR 26D)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 1 (GL01SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 3)
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 26)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX01 26D)
- COPPER CREEK Waverlie Lever Passage Function, Black (WL2220BC)
- Arrow Lock Door Lever Locksets