Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Entrance
Mfr # RL11BRR 26D IC
Zoro # G2727300
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Style Flat with Return
Product Information
- Brand Arrow Lock
- MFR # RL11BRR 26D IC
- Zoro # G2727300
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type SFIC Less Core, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC, Features Sierra Design, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-1/4" (7001.10B)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (GL87SR 26D IC)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Storeroom Lever Set (GAL-1180P-626)
- Arrow Lock Keyed Entry Door Handles