Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Classroom
Mfr # RL17SR 26D
Zoro # G2727547
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Flat with Return
Product Information
- Brand Arrow Lock
- MFR # RL17SR 26D
- Zoro # G2727547
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type Arrow AR4, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Sierra Design, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- NATIONAL HARDWARE 9.3 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Strap Brace (N351-475)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Satin Nickel (HRB325U15)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D CS)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin L4 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626L4)
- Arrow Lock Door Lever Locksets