Shop All Keyed Entry Door Handles
Arrow Lock
Door Lever Lockset, Mechanical, Classroom
Mfr # BM17 XL 26D
Zoro # G2524048
original price:
$718.51
35% off
new price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Product Information
- Brand Arrow Lock
- MFR # BM17 XL 26D
- Zoro # G2524048
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type Arrow AR4, Key Type Different, Standards ANSI A156.13, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Lockset is Field Reversible, Ventura Design, For Use With Metal or Wood Doors, Handle Material Brass, Includes Component Kit, Lever, Trim, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF13N)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RI5100G-26D)
- FASADE Outside Corner Trim Brushed Nickel, PK5 (14729)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D IC)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- Arrow Lock Door Locks and Deadbolts