Arrow Lock

Deadbolt, Cylindrical, Satin Chrome Finish


product price: $53.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series E
  • For Door Thickness 1-3/8 in to 1-3/4 in
See all product information

Product Information

Dimensions

Throw Length 1 in

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type AR1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Double, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Chrome, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.