Shop All Deadbolt Locks
Arrow Lock
Deadbolt, Cylindrical, Satin Chrome Finish
Mfr # E62 26D CS
Zoro # G2524319
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series E
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Arrow Lock
- MFR # E62 26D CS
- Zoro # G2524319
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type SC1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, Double, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Chrome, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- OEM OEM: NEW: 2011-2019 Jaguar / 5-Button Smart Key Remote / PN: 5E0U50707-AA / KOBJTF10A (RSK-JAG-JTF5)
- ENCORE PACKAGING Encore Packaging Plastic Corner Guard Edge Protector, 4"L x 5"W x 4"H, Orange (EP-5670)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- ARROW LOCK Deadbolt, Cylindrical, Dark Bronze Finish (E61 10B)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3)
- ARROW DBX Series Grade 2, Single Cyl, SFIC Less Core, US10B, Rectangle Stk (DBX61-613E-IC)
- Arrow Lock Deadbolt Locks and Deadlatches