Shop All Deadbolt Locks
Arrow Lock
Deadbolt, Cylindrical, Satin Chrome Finish
Mfr # E61 26D IC
Zoro # G2524203
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series E
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Arrow Lock
- MFR # E61 26D IC
- Zoro # G2524203
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type SFIC, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes Strike Plate, Material Chrome, Number of Keys 0, Pins 6 or 7, Security Type Medium-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in., Vinyl, Black in Color, 1710 ft. (1 Roll) (MP7569)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEK4)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body (M40XKAD)
- HARDWARE RESOURCES 2-1/4" Wx2-1/4"Dx4-1/2"H Oak Square Tapered Shaker Bun Foot (BF34-5-OK)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Satin Nickel Finish (E61 15 CS)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A IC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 IC)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- Arrow Lock Deadbolt Locks