Shop All Deadbolt Locks
Arrow Lock
Deadbolt, Cylindrical, Dark Bronze Finish
Mfr # E61 10B
Zoro # G2524249
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series E
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Arrow Lock
- MFR # E61 10B
- Zoro # G2524249
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Dark Bronze, Keyway Type AR1, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Bronze, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Dual Button Entry/Exit Transmitter (RB742)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- SCHLAGE Lock Entry Flair Bb Vp (F51VFLA505)
- ARROW LOCK Deadbolt, Cylindrical, Antique Brass (E61 5A IC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 IC)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E64 26D CS)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- PRIME-LINE Bronze Deadlock with Single Cylinder and Flat Strike, Brass Single Pack (SE 15326)
- Arrow Lock Door Locks and Deadbolts