Shop All Keyed Entry Door Handles
Arrow
Lever Lockset, Mechanical, Storeroom
Mfr # QL82-SR-26D-IC
Zoro # G109616239
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Lockset Grade 1
Product Information
- Brand Arrow
- MFR # QL82-SR-26D-IC
- Zoro # G109616239
- UPC # 00197163089765
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style SR Sierra, Lockset Finish Zinc Dichromate, Keyway Type Schlage CS, Key Type Non Keyed, Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Schlage CS Keyway; SFIC; SIC, Features Non-Handed, For Use With Label Single Swinging Doors, Item Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT ALU Hydra DR Closer (VH440)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- ARROW Apartment, Front Door Mortise Lock, X Lever, H Escutcheon, Satin Chrome (BM11 XH 26D)
- ARROW Lever Lockset, Zinc, Mechanical, Passage (MLX01-SR-26D)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- ARROW Lever Lockset, Mechanical, Passage (QL01-SR-26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9453P06A626 (L9453P06A626)
- Arrow Door Locks and Deadbolts