Shop All Keyed Entry Door Handles
Arrow
Lever Lockset, Mechanical, Asylum
Mfr # MLX33-SR-26D-CS
Zoro # G409615871
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Asylum
- Lockset Grade 2
Product Information
- Brand Arrow
- MFR # MLX33-SR-26D-CS
- Zoro # G409615871
- UPC # 00197163089543
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Asylum, Lockset Grade 2, Style SR Rigid Sierra, Lockset Finish Zinc Dichromate, Keyway Type Schlage CS, Key Type Keyed Different, Standards ANSI A117.1, ANSI/BHMA A156.2, CUL, Federal Specification FF-H-106C, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Schlage CS Keyway; SFIC; SIC, Features Non-Handed, For Use With Label Single Swinging Doors, Item Lever Lockset, Key Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-5182)
- SENTRY SAFE SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 0.24 Cu. Ft. Capacity, Black (KB50)
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- ZORO SELECT Compress Spring, 1/2x0.016 In, PK5 (1NBY2)
- ARROW Grade 1 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL17-SR-26D-IC)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, SFIC Less Core, Satin Chrome Finish, Non-handed (RL12-BRR-26D-IC)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, (RL11-SR-04-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 C)
- Arrow Door Lever Locksets