Shop All Keyed Entry Door Handles
Arrow
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chro
Mfr # RL11-BRR-26D
Zoro # G109953822
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Cylinder Core Type Conventional Cylinder
Product Information
- Brand Arrow
- MFR # RL11-BRR-26D
- Zoro # G109953822
- UPC # 197163141111
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 6.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Features | Turn-Pushbutton Entrance |
Weight | 3.4 lb |
Material | Brass, Bronze |
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- GENESIS 318Ex 92St 135N 8X22 Me10 Dc (GSS 003567)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-291L-SL)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (RK02BD 32D)
- ARROW Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32- (QL97-SR-26D)
- ARROW Grade 1 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL17-SR-26D-IC)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-CS)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed (RL17-SR-03-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- YALE COMMERCIAL Office Entry Augusta Lever Grade 1 Cylindrical Lock with Para Keyway, 694 Latch, and 497-114 Strike (AU5407LN626)
- Arrow Keyed Entry Door Handles