Shop All Keyed Entry Door Handles
Arrow
Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Fini
Mfr # RL12-SR-10B-LC
Zoro # G809952606
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Oil-Rubbed Bronze
- Cylinder Core Type Less Cylinder
- Material Bronze
Product Information
- Brand Arrow
- MFR # RL12-SR-10B-LC
- Zoro # G809952606
- UPC # 197163141029
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Oil-Rubbed Bronze |
Cylinder Core Type | Less Cylinder |
Material | Bronze |
Weight | 3.4 lb |
Fire Rated | 3 Hours {A} |
Features | Classroom |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- TOTO Sp Cartridge W Oring 1H Faucet (THP4874)
- HY-KO HY-KO KB138-200 Key Identification Tag, Plastic, 200 (KB138-200)
- ARROW Apartment, Front Door Mortise Lock, X Lever, L Rose, Satin Chrome (BM11 XL 26D)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Ro (MLX17-SR-26D-IC)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ARROW Lever Lockset, Zinc, Mechanical, Passage (MLX01-SR-26D)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chrome Finish (RL12-BRR-26D)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- Arrow Door Lever Locksets