Shop All Privacy Door Handles
Arrow
Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Brass Finish, Non-handed
Mfr # RL02-SR-04
Zoro # G609948380
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Brass
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Handle Length 7.25 in
Product Information
- Brand Arrow
- MFR # RL02-SR-04
- Zoro # G609948380
- UPC # 197163141159
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 7.25 in |
Width | 6.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Brass |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Material | Brass |
Description
Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3068pri1501CLETLH26D4916)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Harbor Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3603)
- DELTANA Bright Chrome Spring Hinge (DSH4R526)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll (3036761)
- ARROW Grade 2 Privacy Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL02-BRR-26D)
- ARROW Cylindrical Lock, RL02-SR-10B (RL02-SR-10B)
- ARROW Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL02-SR-26)
- BALDWIN PRESTIGE Baldwin Prestige 353SPLSQR11P Privacy Sp (93530-008)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- DELANEY CONTEMPORARY Delaney Contemporary 352527R Kira Series Privacy Door Right Hand Lever Set; Tuscany Bronze (352527R)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- Arrow Door Lever Locksets