Shop All Passage Door Knobs
Arrow
Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Mfr # MK01-TA-10B
Zoro # G209948728
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Oil-Rubbed Bronze
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Door Handing Non-handed
- Fire Rated 3 Hours {A}
Product Information
- Brand Arrow
- MFR # MK01-TA-10B
- Zoro # G209948728
- UPC # 197163141722
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Width | 3.5 in |
Length | 7.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Oil-Rubbed Bronze |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
For Use With | MK Series Grade 2 Cylindrical Knob Locks |
Features | Passage |
Type | Cylindrical Lock |
Material | Bronze |
Description
Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- PRIME-LINE Guide Pivot Top #16471 (16471)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- ARROW Cylindrical Lock, HK01-BB-630 (HK01-BB-630)
- ARROW Cylindrical Lock, RK01-BD-04 (RK01-BD-04)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- BALDWIN ESTATE Knob Lifetime Satin Nickel Door Knobs Lifetime Satin Nickel 5068 (5068.056.MR)
- SCHLAGE Antique Brass Passage Knob Lockset, Andover/Addison (F10 AND 609 ADD)
- SCHLAGE Knob Solid Brass (F40GEO605X625)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57787)
- Arrow Door Locks and Deadbolts