Shop All Keyed Entry Door Handles
Arrow
Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32-in
Mfr # MLX17-SR-26D
Zoro # G109953471
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Weight 4.4 lb
Product Information
- Brand Arrow
- MFR # MLX17-SR-26D
- Zoro # G109953471
- UPC # 197163107704
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Length | 7.5 in |
Width | 6.875 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Weight | 4.4 lb |
Cylinder Core Type | Key in Lever Cylinder |
Material | Metal |
Type | Cylindrical Lock |
Description
Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-224MB)
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- BEA Universal Remote Control (10REMOTE)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- ARROW Apartment, Front Door Mortise Lock, X Lever, L Rose, Satin Chrome (BM11 XL 26D)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Ro (MLX17-SR-26D-IC)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, SFIC Less Core, Satin Chrome Finish, Non-handed (RL12-BRR-26D-IC)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Bra (RL17-SR-03-CS)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- Arrow Door Locks and Deadbolts