Shop All Keyed Entry Door Handles
Arrow
Grade 2 Cylindrical Lock, Asylum Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diam
Mfr # MLX93-SR-26D
Zoro # G709957350
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Length 7.5 in
Product Information
- Brand Arrow
- MFR # MLX93-SR-26D
- Zoro # G709957350
- UPC # 197163107575
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Length | 7.5 in |
Width | 6.875 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Key in Lever Cylinder |
Weight | 4.4 lb |
Material | Metal |
Description
Grade 2 Cylindrical Lock, Asylum Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVOLOR/KIRSCH/NEWELL SLIP ON PIN HOOK, 14PK (KN1041)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- BRASS ACCENTS Kick Plate, 6x30", Antique Brass Adhesi (A09-P0630-609ADH)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed (RL17-SR-03-IC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- Arrow Door Locks and Deadbolts