Shop All Keyed Entry Door Handles
Arrow
Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia
Mfr # QL12-SR-26D-IC
Zoro # G009952413
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Width 7 in
- Weight 4.4 lb
Product Information
- Brand Arrow
- MFR # QL12-SR-26D-IC
- Zoro # G009952413
- UPC # 197163099955
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Width | 7 in |
Length | 8.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 4.4 lb |
Type | Cylindrical Lock |
Material | Metal |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | SFIC Prep Less Core |
Description
Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Rigid Lever Function, Accepts 6- or 7-Pin SFIC Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Letter Size Printable Magnet Sheet, Pk12 (LM811)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X10' (07012)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (6 FT W-50-U)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain (3HPL3)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-03)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed (RL17-SR-03-IC)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- ARROW Cylindrical Lock, RL11-BRR-26D-CS (RL11-BRR-26D-CS)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04-6)
- Arrow Keyed Entry Door Handles