Shop All Keyed Entry Door Handles
Arrow
Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D
Mfr # QL81-SR-26D-SIC
Zoro # G509953910
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Material Metal
- Length 8.375 in
Product Information
- Brand Arrow
- MFR # QL81-SR-26D-SIC
- Zoro # G509953910
- UPC # 197163099900
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Length | 8.375 in |
Width | 7 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Metal |
Weight | 4.4 lb |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Schlage FSIC Less Core |
Description
Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose Diameter, Removable Thru-Bolts, Accepts Schlage LFIC Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0153)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296104PT1)
- ZORO SELECT Full Face PTFE Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-1157)
- DELTANA Shutter Door Holder, 1-1/4" Oil Rubbed Bronze (SDH101U10B)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chro (RL11-BRR-26D)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-03)
- ARROW Cylindrical Lock, RL11-SR-26D-LC (RL11-SR-26D-LC)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- ARROW Grade 1 Classroom Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder Schlage C Key (GL87-SR-26D-CS)
- ARROW Grade 2 Classroom Cylindrical Lck, Sierra Lever, Conventional Cylinder, Brght Brss Fnsh, Non-handed (RL17-SR-03)
- ARROW Cylindrical Lock, RL12-SR-03-IC (RL12-SR-03-IC)
- Arrow Door Lever Locksets