Shop All Solid Rivets
Arrow Fastener
Rivet, 3/16" Dia., 1/4" L, Aluminum Body, 15 PK
Mfr # RMA3/16
Zoro # G906429827
product price: $1.39
/pk 15, $0.09/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- Rivet Dia. 3/16"
- System of Measurement Inch
Product Information
- Brand Arrow Fastener
- MFR # RMA3/16
- Zoro # G906429827
- UPC # 79055008132
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Rivet Length | 1/4" |
Details
Item | Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener medium aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. The rivet pack is available in a 15 pack, measuring 3/16 in. (diameter) by 1/4 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Clip Ext Finger Pnl Thk .055-.065 ZW (EFUC-C29019-014-3255/B)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- ZORO SELECT #6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0075)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50896)
- ARROW FASTENER Rivet, 3/16" Dia., 1/8" L, Aluminum Body, 18 PK (RSA3/16)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSA1/8)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8"; 1/4";1/2" L, Steel, Aluminum Body (RK6120)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSAW1/8)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Brass Body, 60 PK (41B0812.1)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (35F0606-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (42A0516-EA-100)
- Arrow Fastener Solid Rivets