Shop All Staples
Arrow Fastener
Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK
Mfr # 354
Zoro # G603512488
original price:
$15.59
5% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility P35
- For Use With Mfr. No. P35
- Gauge 25
- Leg Length 1/4 in
- Crown Style Flat
Product Information
- Brand Arrow Fastener
- MFR # 354
- Zoro # G603512488
- UPC # 79055035145
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/4 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Compatibility | P35 |
For Use With | Mfr. No. P35 |
Gauge | 25 |
Crown Style | Flat |
Material | Steel |
Description
Product details about the ARROW FASTENER - 354 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 354 Heavy Duty Staples are designed with a leg length of 1/4 inch and a crown width of half an inch. These measurements make them suitable for various applications that require robust fastening solutions. The staples' flat crown style further enhances their versatility, allowing them to provide secure fastening without causing significant surface disruption.
Constructed from steel, these heavy-duty staples offer durability and strength. Their material composition ensures they can withstand substantial pressure and resist wear over time, making them a reliable choice for tasks requiring long-lasting performance. With a gauge of 25, these staples have been built to deliver consistent results across different uses.
These staples are compatible with the manufacturer's P35 model staple gun (Mfr. No. P35). This compatibility allows users to seamlessly integrate these staples into their existing toolset without the need for additional equipment or adjustments. Please note that this product includes only the heavy-duty staples; the compatible stapler must be purchased separately.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 354 Heavy Duty Staples are designed with a leg length of 1/4 inch and a crown width of half an inch. These measurements make them suitable for various applications that require robust fastening solutions. The staples' flat crown style further enhances their versatility, allowing them to provide secure fastening without causing significant surface disruption.
Constructed from steel, these heavy-duty staples offer durability and strength. Their material composition ensures they can withstand substantial pressure and resist wear over time, making them a reliable choice for tasks requiring long-lasting performance. With a gauge of 25, these staples have been built to deliver consistent results across different uses.
These staples are compatible with the manufacturer's P35 model staple gun (Mfr. No. P35). This compatibility allows users to seamlessly integrate these staples into their existing toolset without the need for additional equipment or adjustments. Please note that this product includes only the heavy-duty staples; the compatible stapler must be purchased separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03661)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M18-2.50 (5403-18)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 30 PK (60630)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 1250 PK (50424)
- ARROW FASTENER Light Duty Staples, 24 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (224)
- ARROW FASTENER Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 5/16 in Leg L, 5040 PK (305IP)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L9038)
- Arrow Fastener