Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel
Mfr # 505IP
Zoro # G206432053
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. 8000K, 5100, HT55
- Gauge 18
- Leg Length 5/16 in
- Crown Style Flat
- Crown Width 3/8 in
Product Information
- Brand Arrow Fastener
- MFR # 505IP
- Zoro # G206432053
- UPC # 79055515166
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 5/16 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr No. 8000K, 5100, HT55 |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Point Type | Divergent |
Description
Product details about the ARROW FASTENER - 505IP Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 505IP Heavy Duty Staples are designed with a leg length of 5/16 inches and a flat crown style that measures 3/8 inches in width. These dimensions make them suitable for use in various applications requiring an 18-gauge staple. The divergent point type further enhances their versatility, allowing them to be used effectively across different tasks.
These staples are constructed from steel, providing robustness and durability for heavy-duty usage. They feature a galvanized finish which is known for its resistance to rust and corrosion, thus extending the lifespan of the staples while maintaining their performance over time.
Designed for compatibility with Mfr No. 8000K, 5100, HT55 models, these ARROW FASTENER - 505IP Heavy Duty Staples offer reliable performance when used with these specific tools. Their construction attributes combined with their compatibility features make them a practical choice for businesses seeking versatile fastening solutions.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 505IP Heavy Duty Staples are designed with a leg length of 5/16 inches and a flat crown style that measures 3/8 inches in width. These dimensions make them suitable for use in various applications requiring an 18-gauge staple. The divergent point type further enhances their versatility, allowing them to be used effectively across different tasks.
These staples are constructed from steel, providing robustness and durability for heavy-duty usage. They feature a galvanized finish which is known for its resistance to rust and corrosion, thus extending the lifespan of the staples while maintaining their performance over time.
Designed for compatibility with Mfr No. 8000K, 5100, HT55 models, these ARROW FASTENER - 505IP Heavy Duty Staples offer reliable performance when used with these specific tools. Their construction attributes combined with their compatibility features make them a practical choice for businesses seeking versatile fastening solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut with External Tooth Lock Washer Lock Nut, 5/8"-11, Steel, Not Graded, Black Oxide (Z0287)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GTL3)
- ZORO SELECT #8-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX7)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK (505SS1)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 1250 PK (50424)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK (60530)
- ARROW FASTENER Heavy Duty Staples, T50, Flat Crown, 1/4 in Leg L, Monel, 1000 PK (504M1)
- ARROW FASTENER Heavy Duty Staples, T50, - ga, Flat Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (506SS1)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel (L17BAB)
- Arrow Fastener