Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Steel
Mfr # 506IP
Zoro # G306432021
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 3/8 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Product Information
- Brand Arrow Fastener
- MFR # 506IP
- Zoro # G306432021
- UPC # 79055510383
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Point Type | Divergent |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0100)
- TE-CO Spherical Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (41905)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2125)
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188BL)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- ARROW FASTENER Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 3/4 in Leg L, Steel, 9000 PK (404068)
- Arrow Fastener