Shop All Air Nailers & Staplers
Arrow Fastener
Arrow Fastener PT23G 23 Gauge; Pneumatic Pin Nailer
Mfr # 186360
Zoro # G603998893
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arrow Fastener
- MFR # 186360
- Zoro # G603998893
- Country of Origin China
- Category Air Nailers & Staplers
Description
Features
- Pneumatic Pin Nailer
- Easy Quick Load Magazine
- Comfort Overmold Grip
- Adjustable Exhaust Cover Directs Air Away From The User
- Fires Pin Nails From 0.5 in To 1 in.
- Features Pin Length Adjuster
- Lightweight Design
- Max Pressure 120 PSI.
- 23 Gauge
- Dimensions - 2 x 10 x 3 in.
- Iteam Weight - 8.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23488)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -2.00 (1756)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- ARROW FASTENER NAILER PNEUM BRAD (PT18G)
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- BOSTITCH Strapshot Connector Tool, Metal, 35 deg. (MCN150)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- FREEMAN 15 Degree Coil Roofing Nailer (G2CN45)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2) (AL83A)
- Arrow Fastener Air Nailers & Staplers