Shop All Appliance Parts
Arrow Fastener
Arrow Fastener Co. 19-32in. T72 Insulated Staples 721189
Mfr # 721189
Zoro # G603920221
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulated, Used for non-metallic sheathed cable 12/2, 14/2, wire up to 1/2 in, wide, dual RG6 and RG6 quad cables
- Type Staples
- Leg Length 11/32 in
- Compatibility Arrow T-72 Staple Gun
- Crown Width 19/32 in
Product Information
- Brand Arrow Fastener
- MFR # 721189
- Zoro # G603920221
- UPC # 79055721185
- Country of Origin China
- Category Appliance Parts
Dimensions
Leg Length | 11/32 in |
Crown Width | 19/32 in |
Details
Features | Insulated, Used for non-metallic sheathed cable 12/2, 14/2, wire up to 1/2 in, wide, dual RG6 and RG6 quad cables |
Type | Staples |
Item | Insulated Staple |
Compatibility | Arrow T-72 Staple Gun |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- LOGO BRANDS Miami Dolphins 14oz Relief Mug (617-C14RM)
- NORCOLD Norcold 617772 Plastic Radius Corner Side Vent - Replacement Latch, Black (617772)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- BIZERBA Sealing Gauge Plate (000000060370106312)
- GE Refrigerator/Freezer Dc Evaporator (WR60X10185)
- GE APPLIANCE Control Board (WP26X22240)
- SUPCO Refrigerator 3 Wire Relay and Overload (OLK7913)
- ALLIANCE CAPACITOR, MOTOR-460-552 MFD (M410298)
- PRIME WIRE & CABLE LIGHT STRNG INCDST 1875W (LSUG2830)
- CROWN STEAM Check Valve, Nylon (9440-1)
- Arrow Fastener Appliance Parts