Shop All Hot Melt Glue Guns
Arrow Fastener
Arrow Fastener 2006101 6W High Temperature Cordless Glue Gun
Mfr # 2006101
Zoro # G504108247
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arrow Fastener
- MFR # 2006101
- Zoro # G504108247
- UPC # 79055488040
- Country of Origin Unknown
- Category Hot Melt Glue Guns
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Heater Power Rating: 6 watts
- Temperature: High Temperature
- Product Type: Cordless Glue Gun
- Kit: No
- UL Listed: Yes
- Feed Style: Trigger
- Nondrip Nozzle: Yes
- Color: Red
- Glue Stick Diameter Capacity: 5/16 in.
- Built-In Stand: No
- Weight: 1.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Optimum Type-1 High Temperature Gasket Maker 3.35 oz (27038)
- SIMPLEFIX Adhesive&Grout Albstr Qt (TAGAQT)
- BLACK SWAN Big Blue 1/2 pt. (02071)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- ARROW FASTENER Professional Glue Gun (GT80)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- ARROW FASTENER 10-Watt Mini Glue Gun (GT11)
- ARROW FASTENER Dual Temp Glue Gun (GT20DT)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- Arrow Fastener Hot Melt Glue Guns & Accessories