Shop All Modems
Arris
SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity
Mfr # 1000425
Zoro # G100016014
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cable Modem
Product Information
Details
Product Type | Cable Modem |
Description
The SURFboard SVG2482AC is the first retail Wi-Fi modem to feature RDK-B and is optimized for use with XFINITY Internet & Voice Service. RDK-B is an open-source software standard for accelerating the delivery of the latest entertainment and broadband services. It enables cable Internet providers to quickly and efficiently deliver next-gen products and services directly to the devices on their network. With Wi-Fi speeds up to 1750 Mbps, download speeds up to 1 Gbps and 2 telephone lines, the SVG2482AC is the perfect solution to kick your XFINITY home network into high gear! Add a battery backup (sold separately) for guaranteed coverage during power outages. Put the power back in your control with SURFboard. DOCSIS 3.0 Cable Modem capable of download speeds up to 1 Gbps with 24 download & 8 upload channels. 4 Gigabit Ethernet ports with 2 telephony ports. 802.11ac Wi-Fi speeds up to 1750 Mbps. Optimized for use with Xfinity Internet & Voice Service and RDK-B technology to support next-gen products and services. Optional battery (sold separately) backup for placing and receiving voice calls during power outages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- ECOM GROUP INC Mighty Max Battery YTZ12 12V 11AH / 210CCA Battery (YTZ12S)
- ARRIS SURFboard SB6190 DOCSIS 3.0 Gigabit Cable Modem (1000031)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- ARRIS SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router (1000884)
- ARRIS SURFboard SBV2402 DOCSIS 3.0 Cable Modem for Xfinity Internet & Voice (592432-003-00)
- FASTTRACK 6ft DB9F to DB25M MODEM CABLE (FA56784)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- Arris Modems