Arris

SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Cable Modem
See all product information

Product Information

  • Brand Arris
  • MFR # 1000884
  • Zoro # G100016007
  • UPC #
    612572215371
  • Country of Origin China
  • Category Modems

Details

Product Type Cable Modem

Description

The ARRIS SURFboard SBG10 is a DOCSIS 3.0 Cable Modem & AC1600 Wi-Fi Router, Dual-Band Concurrent AC Wi-Fi Access Point and 2-Port Gigabit Ethernet Router in one device. With DOCSIS download speeds up to 686 Mbps and 802.11ac Wi-Fi speeds up to 1600 Mbps, it's the perfect choice for low-bandwidth homes looking to save monthly rental fees. 3 products in 1: 16x4 Cable Modem, AC1600 Dual band Wi-Fi Router, 2 Port Gigabit Router. APPROVED on Comcast Xfinity, Spectrum (Charter, Time Warner, Bright house Networks), Cox and other US Cable Internet Providers. NOT compatible with Verizon, AT&T or CenturyLink. Cable Modem: 16 DOWNLOAD & 4 UPLOAD channels to maximize your Cable ISP service offerings. APPROVED for plans up to 300 Mbps. Supports IPv4 and IPv6 – the latest Internet standard. Router: AC1600 2.4/5.0 GHz Dual-band Concurrent Wi-Fi Router with 2 Gigabit Ethernet ports. Wi-Fi beamforming – max coverage and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.