Shop All Modems
Arris
SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem
Mfr # 1000205
Zoro # G200016006
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Cable Modem
Product Information
Details
Product Type | Cable Modem |
Description
Introducing the first DOCSIS 3.1 cable modem in the SURFboard lineup. The SURFboard SB8200 is a DOCSIS 3.1 modem – the newest technology being offered by cable providers. It is capable of download speeds up to 5 Gbps, perfect for things like 4K Ultra-HD video streaming and Virtual Reality gaming! Plus, it has 2 Gigabit Ethernet ports! Today’s connected home demands speeds far more powerful than ever. Power your home network with the SB8200 and get the fastest speeds and most reliable connection to the Internet. Own yours today and stop paying rental fees. Capable of the fastest download speeds available from cable providers. The DOCSIS 3.1 cable modem – the newest technology currently being offered. Has download speeds up to 5 Gbps with 32 download x 8 upload channels. Perfect for 4K Ultra-HD Video Streaming and Virtual Reality Gaming. Ideal for Gigabit+ speed packages offered by cable providers and contains two 1-gigabit ethernet ports. Supports IPv4 and IPv6 Internet browsing standards and is compatible with Comcast and Cox Cable Internet providers ONLY. Other Cable Internet providers pending.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILLEDPOWER Parallel (DB25; IEEE1284; Printer) 1 Port PCI-e Controller Card with Full & Low Profile Brackets; WCH382L Chipset (SK826159)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- ILC Replacement for Cameron Sino Cs-shc102md Battery (CS-SHC102MD)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Snapper All Models Lawn / Garden (ML35-12GEL465)
- ARRIS SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity (1000425)
- ARRIS SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router (1000884)
- ARRIS SURFboard SBV2402 DOCSIS 3.0 Cable Modem for Xfinity Internet & Voice (592432-003-00)
- ARRIS SURFboard SB6190 DOCSIS 3.0 Gigabit Cable Modem (1000031)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- BLACK BOX Wizard Ip Digital Single Server Ip Gatew (ACR101A-DVI)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- Arris Modems