Shop All Keyless Access Control Locks
Array By Hampton
Cooper 1.5 Smart Wi-Fi Connected Door Lock Tuscan Bronze
Mfr # 23540-150
Zoro # G610012834
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Array By Hampton
- MFR # 23540-150
- Zoro # G610012834
- UPC # 39208235785
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Description
Every smart home product from Array by Hampton is designed to help give you a greater sense of control' make your life easier' and to feel more secure in your home. The Cooper 1.5 Connected Door Lock in Tuscan Bronze allows you to lock and unlock this dead bolt from anywhere using your smart iOS or Android smartphone or tablet and the help of your home's WiFi router. It is also compatible with Amazon Alexa and Google Assistant plus you can use the 2 included keys. You can easily share access with family members' making a key under the rock a thing of the past. Plus' you can check the detailed history on the activity log to see who has accessed the lock' create 1-time user codes' and schedule access for authorized users. It connects directly to your home's WiFi via the app' so no additional hardware is required. The rechargeable Li-Poly battery will last 9 months to 1 year on a full charge. The door lock also has a sliding cover that reveals its sturdy digital keypad with metal buttons. This dead bolt smart lock has a 5-pin ANSI Grade-2 locking deadbolt cylinder with anti-pick features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- STRYBUC Push Button Latch Set Black (17-71)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 6-5/8 In (B1-BFEB658)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- ARRAY BY HAMPTON Barrington 1.5 Smart Wi-Fi Connected Door Lock Tuscan Bronze (23541-150)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- SECO-LARM Seco-Larm: Wireless Entry Alert System, 433MHz, Wireless Speaker and Sensor (SLM-E-931CS22RFCQ)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- Array By Hampton Door Locks and Deadbolts