Shop All Keyless Access Control Locks
Array By Hampton
Barrington 1.5 Smart Wi-Fi Connected Door Lock Polished Chrome
Mfr # 23541-125
Zoro # G310012905
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Array By Hampton
- MFR # 23541-125
- Zoro # G310012905
- UPC # 39208235808
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Description
Every smart home product from Array by Hampton is designed to help give you a greater sense of control' make your life easier' and to feel more secure in your home. The Barrington 1.5 Connected Door Lock in Polished Chrome allows you to lock and unlock this dead bolt from anywhere using your smart iOS or Android smartphone or tablet and the help of your home's WiFi router. It is also compatible with Amazon Alexa and Google Assistant plus you can use the 2 included keys. You can easily share access with family members' making a key under the rock a thing of the past. Plus' you can check the detailed history on the activity log to see who has accessed the lock' create 1-time user codes' and schedule access for authorized users. It connects directly to your home's WiFi via the app' so no additional hardware is required. The rechargeable Li-Poly battery will last 9 months to 1 year on a full charge. The door lock also has a sliding cover that reveals its sturdy digital keypad with metal buttons. This dead bolt smart lock has a 5-pin ANSI Grade-2 locking deadbolt cylinder with anti-pick features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Bracket, 10-1/2in. L x 1/2in. W, Alum (AM6300)
- KWIKSET Square Deadlatch 2-3/8" (83277-001)
- ZORO SELECT O-Ring, Dash 160, EPDM, 0.1 In., PK10 (U38869.009.0525)
- OEM OEM: RFB: 2005-2011 Porsche / 3-Button Remote Head Key / LXP-VIM2442 (RHK-POR023)
- ARRAY BY HAMPTON Barrington 1.5 Smart Wi-Fi Connected Door Lock Tuscan Bronze (23541-150)
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- LOCKEY Lockey: Mechanical Keyless Deadbolt Lock “ 2210 - Bright Brass + Key Override (2210-KO-BB)
- LOCDOWN Wireless Keypad, 5000 User Code (NETDK US26D)
- ALARM LOCK Trilogy PDL1300-NW - Narrow-Stile Digital Networx PROX Lever Lock w/ Wireless Access - 10 (ALL-PDL1300-NW-10B)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-SN)
- ESSEX All-In-One Reader/Access Controller Keypad, Thinline 2x6 (K1-26S)
- Array By Hampton Keyless Access Control Locks