Shop All Pneumatic Flow Control Valves
Aro
Valve, Needle, 3/8 NPT
Mfr # 104104-N03
Zoro # G0975597
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directions Controlled 2
- Valve Inlet Port 3/8 in NPT
- Valve Outlet Port 3/8 in NPT
- Valve Max. Pressure Rating 200 psi
- Max. CFM - Valves 58 cfm
Product Information
- Brand Aro
- MFR # 104104-N03
- Zoro # G0975597
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Height | 3 55/64 in |
Length | 2 27/32 in |
Width | 1 5/16 in |
Details
Item | Needle Valve |
Directions Controlled | 2 |
Valve Inlet Port | 3/8 in NPT |
Valve Outlet Port | 3/8 in NPT |
Valve Max. Pressure Rating | 200 psi |
Max. CFM - Valves | 58 cfm |
Max. Operating PSI | 200 |
Inlet Port | 3/8" NPT |
Adjustment Knob | Calibrated |
Pipe Port Inserts | Zinc Plated |
Outlet Port | 3/8" NPT |
CFM | 58 |
Body | Composite |
Description
Needle Valve, Directions Controlled 2, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 3/8 in NPT, Valve Max. Pressure Rating 200 psi, Max. CFM - Valves 58 cfm, Calibrated Adjustment Knob, Composite Body, Zinc Plated Pipe Port Inserts, Length 2 27/32 in, Width 1 5/16 in, Height 3 55/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (4M225)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.45 inch OD (AK46H)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- HYDROMAXX 3"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300300)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- ARO Control Package (59003-842)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- ARO Valve, Flow Control, Max. CFM - Valves: 18.0 (104104-F01-G)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Flow Control Valve, F20-BK (F20-BK)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- Aro Pneumatic Valves