Shop All Pneumatic Flow Control Valves
Aro
Valve, Flow Control, Max. CFM - Valves: 18.0
Mfr # 104104-F01-G
Zoro # G2722675
original price:
$41.75
8% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- Directions Controlled 1
- Valve Inlet Port 1/8 in NPT
- Valve Outlet Port 1/8 in NPT
- Valve Max. Pressure Rating 200 psi
Product Information
- Brand Aro
- MFR # 104104-F01-G
- Zoro # G2722675
- UPC # 663023140353
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Flow Control Valve |
Max. Temp. | 200 Degrees F |
Directions Controlled | 1 |
Valve Inlet Port | 1/8 in NPT |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 200 psi |
Max. CFM - Valves | 18 cfm |
Pipe Port Inserts | Zinc Plated Steel |
Inlet Port | 1/8" NPT |
Adjustment Knob | Calibrated |
Body | Glass Reinforced Thermoplastic |
Outlet Port | 1/8" NPT |
Max. Operating PSI | 200 |
Max. Pressure | 200 |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 200 psi, Max. CFM - Valves 18 cfm, Max. Temp. 200 Degrees F, Calibrated Adjustment Knob, Glass Reinforced Thermoplastic Body, Zinc Plated Steel Pipe Port Inserts, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SLB24, 24 in. (609, 6 mm), 4 lbs (1, 8 kg), Round Steel Lever Bar (SLB24)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- ARO Valve, Flow Control (104104-F04-G)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ARO Valve, Flow Control (104104-F03-G)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- Aro Pneumatic Valves