Shop All Pneumatic Flow Control Valves
Aro
Valve, Flow Control
Mfr # 119307-103
Zoro # G2006636
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 0 to 158 Degrees F
- Directions Controlled 1
- Valve Inlet Port 10-32 UNF
- Valve Outlet Port 10-32 UNF
- Pipe Size 10-32 UNF
Product Information
- Brand Aro
- MFR # 119307-103
- Zoro # G2006636
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 10-32 UNF |
Height | 53/64 in |
Width | 27/64 in |
Length | 53/64 in |
Details
Item | Flow Control Valve |
Max. Temp. | 0 to 158 Degrees F |
Directions Controlled | 1 |
Valve Inlet Port | 10-32 UNF |
Valve Outlet Port | 10-32 UNF |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 3 cfm |
Max. Operating PSI | 150 |
Outlet Port | 10-32 UNF |
Spring | Stainless Steel |
Speed Adjustment | Screwdriver |
Inlet Port | 10-32 UNF |
Body | Nickel-plated Brass |
Swivel | Anodized Aluminum |
Coefficient of Volume | 0.1 |
Rotation | 360 Degrees |
Description
Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10-32 UNF, Valve Outlet Port 10-32 UNF, Valve Max. Pressure Rating 150 psi, Max. CFM - Valves 3 cfm, Max. Temp. 0 to 158 Degrees F, Nickel-plated Brass Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Anodized Aluminum Swivel, Length 53/64 in, Width 27/64 in, Height 53/64 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- D&D Timing Belt, L, 0.5 x 34.5in PL, T92 (345L050)
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1201F-U10/32-07D)
- Aro Pneumatic Flow Control Valves