Shop All Manual Air Control Valves
Aro
Valve, Exhaust, 3/8 In
Mfr # EV375
Zoro # G1767272
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 1/16 in
- Length (In.) 2 1/8 in
- Body Material Aluminum
- Width (In.) 2 7/32 in
- Max. Operating PSI 125 psi
Product Information
- Brand Aro
- MFR # EV375
- Zoro # G1767272
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Height (In.) | 2 1/16 in |
Length (In.) | 2 1/8 in |
Width (In.) | 2 7/32 in |
Port Size (In.) | Exh 3/8 in, Inlet 3/8 in, Cyl 3/8 in |
Overall Height | 2 1/16 in |
Overall Length | 2 1/8 in |
Overall Width | 2 1/4 in |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Details
Item | Quick Exhaust |
Body Material | Aluminum |
Max. Operating PSI | 125 psi |
Coefficient of Volume | 0.2 cfm |
Max. Temp. Range (F) | 32 to 160 |
Air Inlet Type | NPT |
Maximum Operating Pressure | 125 psi |
Air Outlet Type | NPT |
Maximum Operating Temperature | 160 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Inlet Gender | Female |
Minimum Operating Pressure | 0 psi |
Air Outlet Gender | Female |
Description
Quick Exhaust, Maximum Operating Pressure 125 psi, Minimum Operating Pressure 0 psi, Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Coefficient of Volume 0.2 cfm, Inlet Gender Female, Air Outlet Gender Female, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Body Material Aluminum, Overall Width 2 1/4 in, Overall Length 2 1/8 in, Overall Height 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cup <4 OD, #A6157 (A6157)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252TM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-02)
- Aro Pneumatic Valves