Shop All Valve Parts
Aro
Valve Assembly, 1/8 in Port, NPT
Mfr # 460-3
Zoro # G7589356
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Max. Pressure Rating 150 psi
- Valve Temp. Range 32 Degrees to 160 Degrees F
- Valve Port Size 1/8 in
- Max. CFM - Valves 7.5 scfm
- Valve Actuator / Return Button
Product Information
- Brand Aro
- MFR # 460-3
- Zoro # G7589356
- Country of Origin United States
- Category Valve Parts
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Valve Assembly |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Max. CFM - Valves | 7.5 scfm |
Valve Actuator / Return | Button |
Connection | NPT |
Valve Ways and Positions | 2-Way |
Description
Valve Assembly, Valve Ways and Positions 2-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button, Max. CFM - Valves 7.5 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- ARO Valve Assembly, 5/32 in Port, Tube (461-3)
- ARO Valve Kit, 61963-1 (61963-1)
- ARO Valve, 5/32 in Port, Tube (461-5)
- ASCO Valve Rebuild Kit, For 3UL35, 3UL36, 3UM23 (310387)
- BRADLEY Ball Valve Adaptor (153-372RGR)
- ASCO Valve Rebuild Kit, With Instructions (314453)
- MCDONNELL & MILLER 7B Potentiometer Switch (7B)
- Aro Valve Parts