Shop All Pilot Air Control Valves
Aro
Valve, Air, Pilot, 1/4 In
Mfr # A222PD
Zoro # G2106212
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Pilot / Pilot
- Valve Port Size 1/4 in
- Max. CFM - Valves 68 cfm
- Max. Operating PSI 150 psi
Product Information
- Brand Aro
- MFR # A222PD
- Zoro # G2106212
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Port Size (In.) | 1/4 |
Pilot Port Size NPT (In.) | 1/8 (F) |
Height (In.) | 2 7/16 in |
Width (In.) | 1 in |
Length (In.) | 3 1/4 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Pilot |
Max. CFM - Valves | 68 cfm |
Max. Operating PSI | 150 psi |
Coefficient of Volume | 1.9 |
Number of Positions | 2 |
Type | Stacking |
CFM | 68 |
Pilot Pressure | 20 psi |
Max. Temp. Range (F) | 0 to 180 |
Item | Air Pilot Directional Valve |
Cycles per Minute | 600 |
Uses | For Air or Inert Gas, Multiple Valve Banks without Additional Height of Valve Manifold, Packaging Machines, Indexing Tables, Industrial Machines with Air Cylinders, Motors, Pumps and Spray Heads |
Actuator/Return | Pilot/Pilot |
Number of Ways | 4 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/4 in, Max. CFM - Valves 68 cfm, Max. Operating PSI 150 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Coefficient of Volume 1.9, Cycles per Minute 600, Length (In.) 3 1/4 in, Width (In.) 1 in, Height (In.) 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6204, 6200 Series Single Row Deep Groove Ball Bearing (6204)
- BAILEY HYDRAULICS Directional Control Valve 6 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228904)
- DODGE AK23 X 5/8 Sheave (AK23X5/8)
- PACKARD 35/5 MFD Round Dual Capacitor (TRCFD355)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- ARO Valve, Air, Pilot (A249PD)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/4 NPT (M252PS)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- Aro Pilot Air Control Valves