Shop All Solenoid Air Control Valves
Aro
Valve, 1/4" NPT Port, 24VAC
Mfr # A212SS-024-A
Zoro # G4138322
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VAC
- Valve Actuator / Return Solenoid / Spring
- Max. CFM - Valves 61 scfm
- Operational Pressure Range Vacuum to 150 psi
Product Information
- Brand Aro
- MFR # A212SS-024-A
- Zoro # G4138322
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 76 1/2 mm |
Overall Width | 49 13/64 mm |
Pilot Port Size | 1/4" NPT |
Overall Height | 84 21/32 mm |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VAC |
Valve Actuator / Return | Solenoid / Spring |
Max. CFM - Valves | 61 scfm |
Operational Pressure Range | Vacuum to 150 psi |
Standards | cURus Listed |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Body Style | Body Ported |
Shifting Technology | Ground Spool |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 61 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Body Ported, Pilot Port Size 1/4 In. NPT, Shifting Technology Ground Spool, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 84 21/32 mm, Overall Length 76 1/2 mm, Overall Width 49 13/64 mm, Standards cURus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M23 (M23)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Ball Bearing, 4" OD, 5/8" Bore (15V4B)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9107PP (9107PP)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 5/8" (L07558)
- ARO Valve, Alpha Series, A722SD-120-A (A722SD-120-A)
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SD-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SS-000-N)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 4-Way (A211SS-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- Aro Solenoid Air Control Valves