Shop All Solenoid Air Control Valves
Aro
Valve, 1/4" NPT Port, 120VAC
Mfr # A422SS-120-A
Zoro # G4139038
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120VAC
- Valve Actuator / Return Solenoid / Spring
- Max. CFM - Valves 63 scfm
- Operational Pressure Range Vacuum to 150 psi
Product Information
- Brand Aro
- MFR # A422SS-120-A
- Zoro # G4139038
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/4" NPT |
Overall Height | 99 3/4 mm |
Overall Length | 76 1/2 mm |
Overall Width | 24 19/32 mm |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120VAC |
Valve Actuator / Return | Solenoid / Spring |
Max. CFM - Valves | 63 scfm |
Operational Pressure Range | Vacuum to 150 psi |
Shifting Technology | Ground Spool |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Body Style | Stackable |
Standards | cURus Listed |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 63 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Stackable, Pilot Port Size 1/4 In. NPT, Shifting Technology Ground Spool, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 99 3/4 mm, Overall Length 76 1/2 mm, Overall Width 24 19/32 mm, Standards cURus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9181, Return Line, 10 micron, Outside-In (MF0062314)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (H253SS-120-A)
- ARO Valve, Alpha Series, A312SD-024-A (A312SD-024-A)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M813SD-024-D)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SD-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- ARO Valve, Alpha Series, A422SD-120-A (A422SD-120-A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B652BB549A)
- Aro Pneumatic Valves