Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/4 in Port, NPT
Mfr # E212CS
Zoro # G4140298
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Connection NPT
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 26 scfm
- Valve Temp. Range -10 Degrees to 180 Degrees F
Product Information
- Brand Aro
- MFR # E212CS
- Zoro # G4140298
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 26 scfm |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Actuator / Return | Cam Stem / Spring |
Valve Ways and Positions | 4-Way/2-Position |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Cam Stem / Spring, Max. CFM - Valves 26 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON 65SD23 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (65SD23 CJ W33)
- MARTIN 32T Single Roller Chain Sprocket (40BTB32 1610)
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- CARLISLE AP53 Super Blue Ribbon V-Belt (AP53)
- ARO Valve, E Series, E112HM (E112HM)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- ARO Valve, Flow Control (119307-375)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Valve, E Series, E212SS-120-A (E212SS-120-A)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/2" Ports (01VP150005)
- Aro Pneumatic Flow Control Valves