Shop All Hydraulic Control Valves
Aro
Valve, 1/2 in Port, NPT
Mfr # K214FS
Zoro # G4140912
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Connection NPT
- Valve Port Size 1/2 in
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 90 scfm
Product Information
- Brand Aro
- MFR # K214FS
- Zoro # G4140912
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Valve Port Size | 1/2 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 90 scfm |
Valve Actuator / Return | Pedal / Spring |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Pedal / Spring, Max. CFM - Valves 90 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 7PK1067 Micro Ribbed V-Belt, 42 in Outside Length, 24 33/64 mm Top Width, 7 Ribs (54420708)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081210)
- D&D Timing Belt, 5M, 9 x 520mm PL, T104 (520-5M-09)
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- ARO Valve, K Series, K318SD-120-A (K318SD-120-A)
- ARO Valve, K Series, K216PS (K216PS)
- ARO Valve, K Series, K318PD (K318PD)
- ARO Valve, 1/2 in Port, NPT (K214LM)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- Aro Hydraulic Control Valves