Shop All Solenoid Coils
Aro
Solenoid Coil, 16 Mm
Mfr # 114138-39
Zoro # G2255023
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Valve Coil Size 16 mm
- Valve Coil Termination DIN 43650C
- Max. Temp. Range (F) 0 to 311
- Duty Cycle 100 %
Product Information
- Brand Aro
- MFR # 114138-39
- Zoro # G2255023
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 16 mm |
Details
Voltage | 24V DC |
Valve Coil Termination | DIN 43650C |
Item | Solenoid Valve Coil |
Max. Temp. Range (F) | 0 to 311 |
Duty Cycle | 100 % |
Standards | NEMA 4 |
Class | F |
Description
Solenoid Valve Coil, Voltage 24V DC, Valve Coil Size 16 mm, Valve Coil Termination DIN 43650C, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 481443, Bearing Equipment Or Accessory, Small Bore Inch Seal (481443)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- BANDO TimingBelt, SynchroHT, Neoprene, 2400-8M-30 (2400-8M-30)
- HYDAC 0080MA025P Size 0080, 25 Micron Filter Element for Spin-on Filters (0080MA025P)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT33P-120-A)
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B (116218-33)
- ARO Coil Connector, 24 Vdc (CHL-024)
- ARO Connector, Coil (CDW)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- FESTO Solenoid Coil MSFW-240-50/60-OD (MSFW-240-50/60-OD)
- Aro Pneumatic Valves