Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 5/16In, 120VAC
Mfr # S5SSMA-1
Zoro # G3433647
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.25
- Pipe Size 10-32 UNF
Product Information
- Brand Aro
- MFR # S5SSMA-1
- Zoro # G3433647
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 10-32 UNF |
Overall Height | 1 3/4 in |
Overall Width | 19/32 in |
Overall Length | 3 25/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.25 |
Max. CFM - Valves | 9 cfm |
Operational Pressure Range | 0 to 115 psi |
NEMA Classification | NEMA 4 |
Air Valve Type | 4-Way, 2-Position |
Electrical Connections | Lead Wire |
Actuator/Return | Solenoid/Spring |
Pressure Range | 0 to 115 psi |
Body Style | Body Ported |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
CFM | 9 |
Override | Non-Locking Push |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 10-32 UNF, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Body Ported, Coefficient of Volume 0.25, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking Push, Overall Height 1 3/4 in, Overall Length 3 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-204-NL (052006 2-1/4 SC FLG 4BT NL)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- ARO Solenoid Air Control Valve, 18mm, 120VAC (M813SD-120-A)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SC-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- ARO Valve, Alpha Series, A311SD-120-A (A311SD-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SS-120-A)
- Aro Pneumatic Valves