Shop All Solenoid Coils
Aro
Solenoid Air Control Valve, 1/8 In, 12VDC
Mfr # CAT44P-012-D
Zoro # G2549346
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Valve Actuator / Return Solenoid / Spring
- Standards CSA #LR51090, UL #MH13513
- Valve Ways and Positions 3-Way/2-Position
- CFM 2.0
Product Information
- Brand Aro
- MFR # CAT44P-012-D
- Zoro # G2549346
- Country of Origin United States
- Category Solenoid Coils
Dimensions
Overall Length | 1 5/8 in |
Overall Width | 7/8 in |
Pipe Size | 1/8 in |
Overall Height | 3 1/8 in |
Details
Voltage | 12V DC |
Valve Actuator / Return | Solenoid / Spring |
Standards | CSA #LR51090, UL #MH13513 |
Valve Ways and Positions | 3-Way/2-Position |
CFM | 2.0 |
Air Valve Type | 3-Way, 2-Position |
Operational Pressure Range | 0 to 150 psi |
Power Consumption | 4.8 W |
Item | Solenoid Air Control Valve |
Actuator/Return | Solenoid/Spring |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Coefficient of Volume | 0.056 |
Electrical Connections | DIN Connectors |
Shifting Technology | Direct |
NEMA Classification | NEMA 4 |
Normally Open / Normally Closed | Normally Open |
Body Style | Body Ported |
Max. CFM - Valves | 2 cfm |
Pressure Range | 0 to 150 psi |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 12V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 2 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body Ported, Coefficient of Volume 0.056, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 3 1/8 in, Overall Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (2C-137)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- GATES Hi-Power II Belts, B45 (B45)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT77S-024-D)
- ARO Connector, Coil (CSN)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT88P-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33S-024-L)
- ARO Solenoid Coil, 16 Mm (114153-39)
- ARO Solenoid Coil, 16 mm (114153-33)
- FESTO Solenoid Coil MSFW-240-50/60-OD (MSFW-240-50/60-OD)
- Aro Pneumatic Valves