Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # P211SC-120-A
Zoro # G2667847
original price:
$237.66
32% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.144
- Pipe Size 1/8 in
Product Information
- Brand Aro
- MFR # P211SC-120-A
- Zoro # G2667847
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Length | 1 1/4 in |
Overall Width | 1 in |
Overall Height | 2 3/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.144 |
Max. CFM - Valves | 6.9 cfm |
Operational Pressure Range | 0 to 120 psi |
NEMA Classification | NEMA 4 |
Electrical Connections | Lead Wire |
Power Consumption | 4.5 W |
Pressure Range | 0 to 120 psi |
Actuator/Return | Solenoid/Spring |
Body Style | Body Ported |
Air Valve Type | 4-Way, 2-Position |
CFM | 6.9 |
Ambient Temp. Range | 32 Degrees to 125 Degrees F |
Valve Vacuum Range | 0 to 29 in Hg |
Shifting Technology | Direct |
Override | Non-Locking Manual |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 6.9 cfm, Operational Pressure Range 0 to 120 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body Ported, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Power Consumption 4.5 W, Ambient Temp. Range 32 Degrees to 125 Degrees F, Override Non-Locking Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Polyurethane Pre-Filter 244/245 (PF244)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16in.W (C-025)
- DYNABRADE Bearing (01015)
- BESTORQ H Timing Belts (750H200)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SD-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- ARO Valve, 1/4" NPT Port, 24VAC (A222SS-024-L)
- ARO Valve, Alpha Series, A712PD (A712PD)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- Aro Pneumatic Valves