Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/4 In, 12VDC
Mfr # A222SS-012-D
Zoro # G2665941
original price:
$175.89
22% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 12V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.9
- Pipe Size 1/4 in
Product Information
- Brand Aro
- MFR # A222SS-012-D
- Zoro # G2665941
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Width | 1 in |
Overall Height | 3 7/8 in |
Overall Length | 3 15/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 12V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.9 |
Max. CFM - Valves | 68 cfm |
Operational Pressure Range | 0 to 150 psi |
NEMA Classification | NEMA 4 |
Body Style | Stackable |
Pressure Range | 0 to 150 psi |
Power Consumption | 4.8 W |
Valve Vacuum Range | 0 to 29 in Hg |
Air Valve Type | 4-Way, 2-Position |
Electrical Connections | DIN Connectors |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Shifting Technology | Solenoid/Pilot |
Actuator/Return | Solenoid/Spring |
CFM | 68 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 68 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Stackable, Coefficient of Volume 1.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP210-32)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - (55-1)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- ARO Pilot Spring (A213PS)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- ARO Valve, 1/4" NPT Port, 24VAC (A222SS-024-L)
- ARO Valve, Cat Series, CAT06B-120-A (CAT06B-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SC-024-D)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- Aro Pneumatic Valves