Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 120VAC
Mfr # S5DS9C-1
Zoro # G0918723
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.25
- Pipe Size 1/8 in
Product Information
- Brand Aro
- MFR # S5DS9C-1
- Zoro # G0918723
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 3/4 in |
Overall Width | 19/32 in |
Overall Length | 4 31/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.25 |
Max. CFM - Valves | 9 cfm |
Operational Pressure Range | 0 to 115 psi |
NEMA Classification | NEMA 4 |
CFM | 9 |
Body Style | Manifold |
Shifting Technology | Solenoid/Pilot |
Electrical Connections | DIN Connectors |
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 4-Way, 2-Position |
Override | Non-Locking Push |
Pressure Range | 0 to 115 psi |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Manifold, Coefficient of Volume 0.25, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking Push, Overall Height 1 3/4 in, Overall Length 4 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Red (100308)
- PIX PIX, A21/4L230, V-Belt 1/2 X 23 (A21/4L230)
- DYNABRADE 1/4 In. NPT Ball Swivel (97016)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SS-120-A)
- ARO Double Pilot (A213PD)
- ARO Valve, Air, Pilot, 1/8 In (A211PS)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SD-000-N)
- Aro Pneumatic Valves