Shop All Pump Parts
Aro
Seat, Ball, Santoprene, 3 in.
Mfr # 94104-A
Zoro # G2000988
original price:
$59.19
37% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- For Use With Mfr. Model Number 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C
- Fits Brand ARO
- Product Type Valve Seat
- Compatible with Series Expert-Series
Product Information
- Brand Aro
- MFR # 94104-A
- Zoro # G2000988
- Country of Origin United States
- Category Pump Parts
Details
Item | Valve Seat |
Material | Santoprene |
For Use With Mfr. Model Number | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Fits Brand | ARO |
Product Type | Valve Seat |
Compatible with Series | Expert-Series |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible with Pump Type | Diaphragm Pump |
Compatible Manufacturer Part Number | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible with Manufacturer Part Number | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible with Manufacturer Model Number [NEW] | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible Manufacturer Model Number | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
For Use with Mfr. Model Number | 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Description
Valve Seat, Compatible with Grainger Part Number 3FPR6, 6CCP5, 6CCR7, 6CCT0, Compatible with Manufacturer Model Number 66630A-EEB-C, PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C, Material Santoprene, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PP820002G (PP820002G)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-PTCJ-G19)
- FLOTEC Replacement Power Cord 15 Foot (PS117-51-TSU)
- BBQPLUS PVC Coupling Slip 2 in. (BB169302)
- ARO Repair Kit, HDPE, For 6CCR5 (637373-TT)
- ARO Swivel (93101-1)
- ARO Air Cap, Aluminum, Black (94324-2)
- ARO Logic Assembly, 59917 (59917)
- ARO Wet-Sol, Qt, 66333-B (66333-B)
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- HARTELL Ps106 Lts-1 Impeller Shaft W/Sleeve (640089)
- Aro Pump Parts