Shop All Pump Parts
Aro
Replacement Sleeve, Plastic
Mfr # 94528
Zoro # G2597594
original price:
$254.49
44% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- For Use With 666150-244-C, 666152-2EB-C, 6662B3-311-C, Mfr. No. 666150-362-C
- Product Type Replacement Sleeve
- Compatible with Manufacturer Model Number 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C
- Compatible with Manufacturer Part Number 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C
Product Information
- Brand Aro
- MFR # 94528
- Zoro # G2597594
- Country of Origin United States
- Category Pump Parts
Details
Item | Replacement Sleeve |
Type | Plastic |
For Use With | 666150-244-C, 666152-2EB-C, 6662B3-311-C, Mfr. No. 666150-362-C |
Product Type | Replacement Sleeve |
Compatible with Manufacturer Model Number | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
Compatible with Manufacturer Part Number | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
Compatible Manufacturer Part Number | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
Compatible with Manufacturer Model Number [NEW] | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
Compatible Manufacturer Model Number | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
For Use with Mfr. Model Number | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
For Use With Mfr. Model Number | 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C |
Description
Replacement Sleeve, Compatible with Grainger Part Number 2P599, 4RN28, 5U671, 5U680, Compatible with Manufacturer Model Number 666150-244-C, 666150-362-C, 666152-2EB-C, 6662B3-311-C, Product Type Replacement Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- KECKLEY Suction Diffuser, Flanged, 5"x4" (PSD-500X400)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 160 GPM (6PY46)
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1 HP (SP10P1)
- ARO Inlet Manifold (93802-1)
- ARO And Element, 59111 (59111)
- ARO Diaphragm, Hytrel (93465-9)
- ARO Ball, Santoprene (95826-A)
- ARO Muffler (97315)
- ARO Air Section Repair Kit (637302)
- FLINT & WALLING Overload Protector (136129)
- Aro Pump Parts