Shop All Pump Parts
Aro
Replacement Seat, Stainless Steel
Mfr # 90428-1
Zoro # G0724342
original price:
$96.59
33% off
new price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 666101-2EB-C, 666111-244-C, Mfr. No. 666100-244-C
- Product Type Valve Seat
- Compatible with Manufacturer Model Number 666100-244-C, 666101-2EB-C, 666111-244-C
- Compatible with Brand ARO
Product Information
- Brand Aro
- MFR # 90428-1
- Zoro # G0724342
- UPC # 663023093970
- Country of Origin United States
- Category Pump Parts
Details
Item | Valve Seat |
Type | Stainless Steel |
For Use With | 666101-2EB-C, 666111-244-C, Mfr. No. 666100-244-C |
Product Type | Valve Seat |
Compatible with Manufacturer Model Number | 666100-244-C, 666101-2EB-C, 666111-244-C |
Compatible with Brand | ARO |
Compatible with Manufacturer Part Number | 666100-244-C, 666101-2EB-C, 666111-244-C |
Compatible Manufacturer Part Number | 666100-244-C, 666101-2EB-C, 666111-244-C |
Compatible with Manufacturer Model Number [NEW] | 666100-244-C, 666101-2EB-C, 666111-244-C |
Compatible Manufacturer Model Number | 666100-244-C, 666101-2EB-C, 666111-244-C |
For Use with Mfr. Model Number | 666100-244-C, 666101-2EB-C, 666111-244-C |
For Use With Mfr. Model Number | 666100-244-C, 666101-2EB-C, 666111-244-C |
Description
Valve Seat, Compatible Grainger Part Number 5U664, 5U665, 5U666, Compatible Manufacturer Part Number 666100-244-C, 666101-2EB-C, 666111-244-C, Product Type Valve Seat, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB91)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- YAMADA SLEEVE ASSY 20/25 (803931)
- GRUNDFOS Pump Repair Parts- Shaft cpl. D12 L=473 /spare. (96588248)
- ARO Air Motor Service Kit, Piston Pumps (637084)
- ARO Function Asm, 59157 (59157)
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- ARO Washer, 116038 (116038)
- ARO Inlet Manifold, Polypropylene, 1/2 in., NPT (95734-1)
- ARO Flange Kit, Pump Ports 2 in. (67341-E20N)
- BOSCH Transmission Fluid Reservoir (6792-EBD)
- Aro Pump Parts